Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
This product has been replaced by
Manufacturer Part #72413001
Talis S Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic cartridge
- Solid brass
- Flow: 5.5 gpm
- Diverter for hand shower
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Talis S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Freestanding
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 5.5 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 38-1/2 in
- Spout Reach:
- 9-5/8 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No