Two Handle Roman Tub Faucet in Polished Chrome Trim Only
This product has been replaced by
Manufacturer Part #32327001
Talis S Two Handle Roman Tub Faucet in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 90° ceramic valves
- Solid brass
- Flow: 5.0 gpm
- Diverter for hand shower
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Talis S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 5 gpm
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 7 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-1/2 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 18 in