Hansgrohe
Talis Select S Talis S Select Basin Mixer 190 without pop up waste set
Part #H72045821 | Item #7246474 | Manufacturer Part #72045821
Type:
H72045821Product Details
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
- FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
- STURDY MATERIALS: Solid brass construction ensures a long product life
- LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- WATER FLOW: Low-Flow compliant rate of 1.2 GPM
- SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
- STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
ADA Compliant: No
Application: Residential
Automatic Shut-Off: No
Bathroom Faucet Type: Monoblock
Collection: Talis Select S
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Depth: 6-189/500 in
Drain Included: No
Faucet Connection Size: 3/8 in
Faucet Height: 12-63/500 in
Faucet Material: Brass
Flow Rate: 1.2 gpm
Green: [Yes, WaterSense]
Hand Shower Diameter: 1-811/1000 in
Hand Shower Flow Rate: 1.2 gpm
Handle Included: Yes
Handle Type: Metering
Height: 8-1/8 in
Hose Included: No
IAPMO Listed: Yes
Installation Type: Deck Mount
Material: Brass
Number of Handles: Single Handle
Number of Holes: 1 Hole
Number of Hooks: 1
Overall Height: 12 in
Overall Length: 6-189/500 in
Overall Width: 1-811/1000 in
Product Type: Bathroom Faucet
Projection: 4-41/100 in
Rust Resistant: No
Shower Arm Reach: 6-189/500 in
Showerhead Flow Rate: 1.2 gpm
Side Spray: No
Slide Bar Height: 12 in
Spout Height: 7 in
Spout Reach: 5-1/8 in
Spout Type: Fixed
Spray Type: Aerated
Style: Modern
Type: H72045821
WaterSense Labeled: Yes
Weight: 4.024
Width: 1-811/1000 in