Talis Select S Prep Kitchen Faucet, 2-Spray Pull-Out, 1.75 GPM in Chrome
Talis Select S Talis Select S Prep Kitchen Faucet, 2-Spray Pull-Out, 1.75 GPM in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
- EXTENDED HOSE RANGE: With the pull-out spout’s extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
- EASY CONTROL: This kitchen faucet features Select technology, simply tap the Select button on top of the sprayhead to pause or unpause your water flow
- CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
- WATER FLOW: Low-Flow compliant rate of 1.75 GPM
- SPRAY TYPE: This faucet features laminar and needle sprays, which have a solid stream of water
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Talis Select S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 9-181/250 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-189/1000 in
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 2-55/291 in
- Hose Length:
- 19 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Projection:
- 8-37/50 in
- Rust Resistant:
- No
- Side Spray:
- No
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 8-37/50 in
- Spout Swivel:
- 110°;150°
- Spout Type:
- Swivel
- Spray Type:
- Laminar, Needle Spray
- Style:
- Modern
- Type:
- H72824001
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- No
- Weight:
- 6.000 lb
- Width:
- 5-187/250 in