0 items

Hansgrohe Focus Tall Lavatory Faucet with Single Lever Handle

H31609

Color Finish

Starting at $243.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerated spray
  • Ceramic cartridge
  • Flow: 1.2 gpm
  • Includes pop-up assembly
  • Solid brass
  • Swivel range 120°

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Focus
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
9-1/4 in
Spout Reach
6-1/4 in
Spout Swivel
120°
Spray Type
Aerated
Trim Only
No
WaterSense Labeled
Yes
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday