63 in. Hand Shower Hose in Brushed Nickel
Techniflex® 63 in. Hand Shower Hose in Brushed Nickel
Frequently Purchased Together
Product Details
- No-kink hose
- Revolutionary solid - color finish
- High-quality shower hose with metal look
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Techniflex®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 63 in
- Diameter:
- 453/500 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 9 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 63 in
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- Type:
- H28276823
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in