63 in. Hand Shower Hose in Polished Nickel

You last purchased this on
 
Hansgrohe

Techniflex® 63 in. Hand Shower Hose in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Techniflex® 63 in. Hand Shower Hose in Polished Nickel

  • Fast #
  • Part #H28276833
  • Item #1717418
  • Manufacturer Part #28276833
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No-kink hose
  • Revolutionary solid - color finish
  • High-quality shower hose with metal look
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Techniflex®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
63 in
Diameter:
453/500 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
9 in
Faucet Material:
Brass
Faucet Part Type:
Shower Hose
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
9 in
Hose Included:
Yes
Hose Length:
63 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
63 in
Material:
Brass
NSF Certified:
No
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
2-1/2 in