0 items

Hansgrohe S/E Thermostatic Trim with Volume Control

H04352

Color Finish

Starting at $427.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald 100<DEG?> safety stop
  • Ceramic cartridge
  • Flow: 6 gpm
  • Thermostatic cartridge
  • Volume control for 1 outlet

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
S/E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
6 gpm
Height
6-3/4 in
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday