0 items

Hansgrohe PuraVida Thermostatic with Volume Control and Diverter Trim

H15771

Color Finish

Starting at $666.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald 100<DEG?> safety stop
  • Flow: 7 gpm
  • Shut-off/diverter valve
  • Thermostatic cartridge
  • Volume control and diverter for 2 outlets

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
PuraVida
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
Fitting Size 1
1/2 in
Flow Rate
7 gpm
Handle Type
Knob
Height
6-1/8 in
Installation Type
Wall Mount
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday