0 items

Hansgrohe S/E Tooth Brush Tumbler

H40522

Color Finish

Starting at $101.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brush
  • Wall-mounted

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Collection
S/E
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
15-1/4 in
IAPMO Listed
No
Material
Brass
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday