0 items

Hansgrohe S/E Toothbrush Holder

H40518

Color Finish

Starting at $84.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited consumer warranty
  • Wall-mounted

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
S/E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
5 in
Installation Type
Wall Mount
Length
4 in
Material
Brass
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday