Hansgrohe Trio Extension Set for Trio Diverter in Polished Chrome

H96241000

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Trio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Spout Type
Diverter

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday