0 items

Hansgrohe S/E Tub and Shower Diverter Valve with Single Lever Handle

H04354

Color Finish

Starting at $109.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle, Sleeve, Escutcheon

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
S/E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
4-3/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass, Plastic
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
4-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday