0 items

Hansgrohe PuraVida Tub Spout

H15412

Color Finish

Starting at $304.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" female and 3/4" male adaptor included
  • Solid brass

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
PuraVida
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
6.6 gpm
Height
3-1/8 in
Length
7-3/4 in
Material
Brass
Spout Reach
6-5/8 in
Spout Type
Non-Diverter
Width
3-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday