0 items

Hansgrohe C Tub Spout with Diverter

H06089

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fast and easy installation
  • Limited consumer warranty

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
C
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
FNPT
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/4 in
Installation Type
Wall Mount
Length
6-7/8 in
Material
Brass
Spout Reach
6 in
Spout Type
Pull Up
WaterSense Labeled
No
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday