24-5/8 in. Shower Rail with Hose in Polished Chrome
Unica C 24-5/8 in. Shower Rail with Hose in Polished Chrome
Frequently Purchased Together
Product Details
- Angle-adjustable holder pivots left and right, slides up and down and locks in place
- Angle-adjustabl+J344+J:Q+J:R+J344+J:Q+J:U+J:R+J:Q+J:R+J:S+J:T+J:U+J:V+J:U
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Unica C
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/4 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Brass
- NSF Certified:
- No
- Overall Height:
- 26-3/4 in
- PipeTubing Size:
- 1/2 in
- Slide Bar Height:
- 24-5/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No