Slide Bar with Soap Dish in Polished Nickel
Slide Bar with Soap Dish in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 283-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knob for easy slide adjustment
- Limited consumer warranty
- Locking hand shower holder
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 26 in
- Faucet Material:
- Brass
- Height:
- 26 in
- Length:
- 26-1/2 in
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in