Unica S Wall Bar in Brushed Nickel

Part #H28631820  |  Item #2471621  |  Manufacturer Part #28631820

$ 176.80 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Angle-adjustable holder pivots left and right, slides easily and locks in place
  • Knob with finger grip for easy slide adjustment
  • Includes 63" Techniflex hose

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

Collection: Unica S

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4-1/8 in

End Connection 1: Female

End Connections: Female

Faucet Connection: Female

Faucet Connection Size: 1/2 in

Faucet Height: 36 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 36 in

Hose Included: Yes

Hose Length: 63 in

IAPMO Listed: No

Length: 2-1/4 in

Material: Brass

NSF Certified: No

Pipe Tubing Size: 1/2 in

Slide Bar Height: 36 in

WaterSense Labeled: No

Width: 36 in