36 in. Shower Rail with Hose in Polished Chrome

You last purchased this on
 
Hansgrohe

Unica S 36 in. Shower Rail with Hose in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Unica S 36 in. Shower Rail with Hose in Polished Chrome

  • Fast #
  • Part #H28631000
  • Item #2470877
  • Manufacturer Part #28631000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Knob with finger grip for easy slide adjustment
  • Includes 63" Techniflex hose
  • Angle-adjustable holder pivots left and right, slides easily and locks in place
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Unica S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/8 in
End Connection 1:
Female
End Connections:
Female
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Hose Included:
Yes
Hose Length:
63 in
IAPMO Listed -:
No
Length:
2-1/4 in
Material:
Brass
NSF Certified:
No
PipeTubing Size:
1/2 in
Slide Bar Height:
36 in
WaterSense Labeled:
No
Width:
36 in