Extension Set for Hansgrohe 38111181 Faucet
Uno Extension Set for Hansgrohe 38111181 Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited consumer warranty
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 38111181 Faucet
- Collection:
- Uno
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/4 in
- NSF Certified:
- No
- WaterSense Labeled:
- No