0 items

Hansgrohe Unica® Wall Bar

H28631

Color Finish

Starting at $159.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angle-adjustable holder pivots left and right, slides up and down and locks in place
  • Includes 63" Techniflex hose
  • Knob with finger grip for easy slide adjustment

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Unica®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
Fitting Size 1
1/2 in
Height
36 in
Installation Type
Wall Mount
Length
2-1/4 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday