0 items

Hansgrohe PuraVida Wall Mount Single-Handle Faucet Trim

H15085

Color Finish

Starting at $573.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 16° adjustable spray
  • Flow: 1.2 gpm
  • Joystick ceramic cartridge
  • Laminar spray
  • Pop-up assembly not included
  • Solid brass

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
PuraVida
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
8-7/8 in
Spout Swivel
16°
Trim Only
Yes
WaterSense Labeled
Yes
Width
9-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday