0 items

Hansgrohe Raindance® Wall Outlet Adapter with Hose

H28108

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integrated hose connection
  • Replaces showerarm

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Raindance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Height
3-1/4 in
Length
5-1/5 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-9/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday