0 items

Hansgrohe ShowerPower Wall Outlet with Vacuum Breaker

H27458

Color Finish

Starting at $58.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits all 1/2" hoses
  • Integral vacuum breaker
  • Limited lifetime consumer warranty
  • Water outlet for hand showers or wall bar sets

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
ShowerPower
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/8 in
IAPMO Listed
No
Length
1-1/2 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday