Hanson Pipe & Precast

12 x 18 in. Elliptical Cement Lined Reinforced Concrete Pipe

Part #RRCP12E

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM C-76

Concrete Pipe Class: Class III

Concrete Pipe Type: Reinforced Concrete Pipe

Length: 8 ft

Material: Concrete

Pipe Lining: Cement

Pipe Tubing Size: 12 in