Hanson Pipe & Precast

18 x 18 in. Grate Inlet

Part #FGI1818  |  Manufacturer Part #GI1818

Length:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 18 in

Product Type: Grate

Shape: Square

Width: 18 in