20 in. Concrete Trailer Pad
20 in. Concrete Trailer Pad
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 3 in
- Length:
- 20 in
- Material:
- Concrete
- Product Type:
- Trailer Pad
- Size:
- 20 in x 20 in x 3 in
- UL Listed:
- No
- Width:
- 20 in