34 x 53 in. Elliptical Cement Lined Reinforced Concrete Pipe
34 x 53 in. Elliptical Cement Lined Reinforced Concrete Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM C-76
- Concrete Pipe Class:
- Class III
- Concrete Pipe Type:
- Reinforced Concrete Pipe
- Length:
- 8 ft
- Material:
- Concrete
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 34 in