Hanson Pipe & Precast

48 x 3 in. Perforated Manhole Ring

Part #F48X3PMHR  |  Manufacturer Part #48X3PMHR

Diameter:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 48 in

Height: 3 in

Product Type: Ring