Hanson Pipe & Precast Elliptical Cement Lined Reinforced Concrete Pipe

RRCPE

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-76
Length
8 ft
Material
Concrete
Pipe Lining
Cement
Pipe Tubing Size
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday