Harbour Grape 1 75 Watts Medium Lantern Wall Mount *HARBOU

C9633GR

Manufacturer Part #: 9633GR

Type

C9633GR

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One light wall lantern in Graphite
  • Bulbs not "Included
  • Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
  • Backplate dimensions: 5"W x 8.75"H x .9"E
  • UL listed and rated for Wet locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Harbour
Depth
10-1/2 in
Dimmable
Yes
ETL Listed
No
Glass Type
Seeded
Height
19-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
1
Power Source
AC, Electric
Type
C9633GR
UL Listed
Suitable for Wet Locations
Volts
120V
Watts
75
Width
10-1/2 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday