10 in. Bell End Straight SDR 35 PVC Adapter for C900 Pipe

You last purchased this on
 
Harco-The Harrington Corporation

10 in. Bell End Straight SDR 35 PVC Adapter for C900 Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harco-The Harrington Corporation

10 in. Bell End Straight SDR 35 PVC Adapter for C900 Pipe

  • Fast #
  • Part #H1839010
  • Item #2175536
  • Manufacturer Part #18-39010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Application:
Water, PVC Pipe
Clean Bagged:
No
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35