2-1/2 in. Gasket x MPT IPS SDR 21 PVC Adapter
2-1/2 in. Gasket x MPT IPS SDR 21 PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- High strength
- Easy installation
- 1-piece molded
- High flow capacity
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139, ASTM F-477
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- MPT
- End Connections:
- Gasket x MPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 4-4/5 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 21