4 in. Bell End IPS Straight PVC Sewer Adapter for C900 Pipe
4 in. Bell End IPS Straight PVC Sewer Adapter for C900 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3212, ASTM F-477
- Application:
- PVC Pipe, Sewer
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed -:
- No
- Length:
- 8-9/10 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No