Harco-The Harrington Corporation

4 in. Threaded Plastic Cleanout

Part #H356204  |  Manufacturer Part #35-6204

Drain Base Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Adjustable: No

Drain Base Material: Plastic

Drain Base Material Type: PVC

Fits Pipe Size: 4 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Outlet Type: Threaded

Plug Diameter: Yes