6 in. Barbed x Socket Straight SDR 35 PVC Adapter for C900 Pipe
6 in. Barbed x Socket Straight SDR 35 PVC Adapter for C900 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- Sewer, PVC Pipe
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Socket Weld
- End Connections:
- Barbed x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- Type:
- HAR1839106