Harco-The Harrington Corporation
6 in. PVC Manhole Adapter
Part #H258060 | Item #3766444 | Manufacturer Part #35-5806
All Sizes
Product Details
Documents
Specifications
ASTM Specifications: [ASTM D-3034, ASTM F-1336, ASTM D-1784, ASTM D-3212, ASTM F-477, ASTM D-2321]
Application: Sewer
Clean Bagged: No
FM Approved: No
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Fitting Type: [Straight, Sanitary]
IAPMO Listed: No
Length: 6 in
Material: Plastic
Material Type: PVC
NSF Certified: No
Schedule Class: SDR 35