Harco-The Harrington Corporation

8 in. Hub Clean-Out and Straight SDR 35 PVC Sewer Adapter

Part #H355908  |  Manufacturer Part #35-5908

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #H355906Mfr. Part #35-5906

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #H355908Mfr. Part #35-5908

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-1784, ASTM D-2321, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477

Application: Sewer

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Cleanout, Straight

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35