Harco-The Harrington Corporation Barbed x Socket Straight SDR 35 PVC Adapter for C900 Pipe

H3350

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
PVC Pipe, Sewer
Clean Bagged
No
End Connection 1
Barbed
End Connection 2
Socket
End Connections
Barbed x Socket
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday