1-1/4 in. Steel Weld Pin with Washer 100 Pack

Part #HAR308162  |  Item #3877110  |  Manufacturer Part #308162

$ 22.69 per PACK

Length:

1-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2" x 2" 14 gauge steel base
  • Pressure-sensitive adhesive
  • Can be used to hold all low and medium density insulation and insulation board
  • Includes clip

Documents

Specifications

Color Finish: Silver

Length: 1-1/4 in

Material: Metal

Package Quantity: 100

Width: 2 in