Hardcast 1-1/8 in. Flat Weld Pin 3000 Pack

HAR308144

Length

1-1/8 in

$195.03

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Carbon alloy steel
  • Consistently sharp points to ensure positive contact when welded
  • Easily applied using any conventional portable or automatic resistance welding unit
  • Made in the USA

SPECIFICATIONS

Color Finish
Silver
Length
1-1/8 in
Material
Metal
Package Quantity
3000

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday