1/2 in. 30 lbs. Weld Pin 5000-Pack

You last purchased this on
 
Hardcast

1/2 in. 30 lbs. Weld Pin 5000-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hardcast

1/2 in. 30 lbs. Weld Pin 5000-Pack

  • Fast #
  • Part #HAR308141
  • Item #3871269
  • Manufacturer Part #308141
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made in the USA
  • Easily applied using any conventional portable or automatic resistance welding unit
  • Carbon alloy steel
  • Consistently sharp points to ensure positive contact when welded
  • Requires Certification

Documents


Specifications

Coating:
Zinc
Color Finish Name:
Silver
Diameter:
1 in
Head Style:
Flat
Length:
1/2 in
Material:
Metal
Package Quantity:
Pack of 5000
Product Type:
Insulation Fastener
Width:
1 in
Work Load Limit:
120 lb