0 items

Hardcast 5/8 x 3/16 in. x 25 ft. Butyl Gasket Tape

HAR304271

Length

25 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 100% solids butyl rubber
  • Excellent flexibility
  • FDA Approved
  • UL Classified
  • USDA Acceptable

SPECIFICATIONS

Application
Commercial, Industrial, Residential
Length
25 ft
Material
Rubber
Material Type
Butyl
Maximum Temperature
249
Thickness
3/16 in
Type
Gasket Tape
UL Listed
No
Width
5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday