Hardcast 3 in. Vinyl Flexible Duct Connector

HAR307851

Diameter

3 in

$196.21

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • City of Los Angeles Approval
  • Commercial/industrial applications
  • Double Fold Offset Seams™ act as a structural stabilizer and protects fabrics
  • Good abrasion resistance
  • Great strength and tear resistance
  • Made with G-90 galvanized steel
  • Offers superior holding power and tear resistance
  • Passes ASTM E84
  • Passes UL 214
  • Resistant to moisture and mildew

SPECIFICATIONS

ASTM Specifications
ASTM E84
Diameter
3 in
Gauge
24
Length
100 ft
Material
Galvanized Steel, Vinyl
Material Type
Vinyl
UL Listed
No
Width
9 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday