Hardcast 3/4 in. Steel Pin with Washer 100 Pack

HAR308161

Length

3/4 in

$17.78

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 2" x 2" 14 gauge steel base
  • Can be used to hold all low and medium density insulation and insulation board
  • Includes clip
  • Pressure-sensitive adhesive

SPECIFICATIONS

Color Finish
Silver
Length
3/4 in
Material
Metal
Package Quantity
100
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday