4 in. x 50 ft. Silver Aluminum Rolled Duct Sealing Tape
Aluma-Grip™ 4 in. x 50 ft. Silver Aluminum Rolled Duct Sealing Tape
Frequently Purchased Together
Product Details
- 50 ft. roll
- Aluma-Grip™ for heavy duty indoor/outdoor applications
Specifications
- ASTM:
- ASTM E-84
- Collection:
- Aluma-Grip™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 50 ft
- Material:
- Aluminum
- Product Type:
- Rolled Duct Sealing Tape
- Thickness:
- 30 mil
- UL Listed:
- Yes
- Width:
- 4 in