Adjustable Spray in Metallic
Travel-Tack™ Adjustable Spray in Metallic
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spray gun come complete with standard 6501 tip
- 9501 Tip is available (sold separately) for white, VOC compliant system
- Travel-Tack portable adhesive system spray guns and tips offer ease of use and comfort and are designed to deliver the right amount of adhesive every time
Documents
Recommended Accessories
Specifications
- Collection:
- Travel-Tack™
- Color Finish Name:
- Metallic
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Pistol Grip
- Length:
- 7-3/4 in
- NSF Certified:
- No
- Product Type:
- Spray Gun
- UL Listed:
- No
- Width:
- 6-1/4 in