Hardcast CCWI-181 1 gal. Indoor/Outdoor Duct Seal White

HAR304144

Manufacturer Part #: 304144

Size

1 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All-purpose, water-based duct sealant
  • Built-in polyester reinforcementand UV inhibitors
  • Indoor/outdoor use
  • UL 181A-M and UL 181B-M Listed
  • LEED Compliant
  • Passes SCAQMD Rule 1168
  • Mold and mildew resistant
  • City of Los Angeles Approval

SPECIFICATIONS

ASTM Specifications
ASTM D1084 Method B, ASTM D1475, ASTM D1640, ASTM D2202, ASTM D2697, ASTM D412, ASTM D5590, ASTM E84
Application
Commercial, Industrial, Residential
Collection
CCWI-181
Maximum Temperature
200
NSF Certified
No
Temperature Range
-20 to 200 Deg F
Type
HAR304144
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+

This Item: Hardcast CCWI-181 1 gal. Indoor/Outdoor Duct Seal White