Hardcast Flex-Grip™ 550 1 gal. Indoor/Outdoor Water Based High Velocity Duct Sealant

HAR304132

Manufacturer Part #: 304132

Size

1 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All-purpose, fiber-freeduct sealant
  • Indoor/outdoor use
  • Water-based
  • Passes US EPA, NSF/AWSIStandard 61, USDA, FDA
  • LEED Compliant
  • UL 181B-M Listed
  • Passes SCAQMD Rule 1168
  • City of Los Angeles Approval
  • Passes SCAQMD Rule 1168
  • City of Los Angeles approval

SPECIFICATIONS

ASTM Specifications
ASTM 1084 Method B, ASTM D1475, ASTM C732, ASTM D1640, ASTM D2240, ASTM D2697, ASTM D412, ASTM D5590, ASTM E84
Application
Commercial, Industrial, Residential
Collection
Flex-Grip™ 550
Maximum Temperature
200
NSF Certified
Yes
Temperature Range
-20 to 200 Deg F
Type
HAR304132
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday