0 items

Hardcast Foil-Grip™ Foil-Grip, Sealant Tape 100 ft.

HAR30978

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Indoor/outdoor 40 year cycle
  • Instant water-resistant grip
  • LEED compliant
  • Passes SCAQMD Rule 1168
  • Pressure sensitive
  • Suitable for subgrade application on PVC coated duct
  • True zero VOC
  • UL 181B-FX listed
  • Zero dry time

SPECIFICATIONS

ASTM Specifications
ASTM E84, ASTM G-53
Application
Commercial, Industrial, Residential
Collection
Foil-Grip™
Color Finish
Silver
Length
100 ft
Material
Foil
Maximum Temperature
180
Temperature Range
-20 to 180 Deg F
Tensile Strength
20 pli/1400 psi avg
Thickness
17 mil
UL Listed
Yes
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday